Buffalo 2.5GbE compatible USB LAN adapter with Type-A to C conversion connector

Sebelum PPN:
Rp1.699.900
Spesifikasi
Connector ShapeRJ-45 type 8-pole connector
Conversion TypeUSB Type-A/Type-C -LAN
Current Consumption (mA)Maximum: 390
Included AccessoriesUSB Type A to C Conversion connector, instruction manual, warranty card
Interface[Standard] USB 3.2 (Gen1) / USB 3.1 (Gen1) / 3.0 / 2.0 / 1.1 / USB terminal A type
Mass (g)About 34
Maximum Power Consumption (W)1.95
Number of Ports1 port (AUTO-MDIX compatible)
Operating EnvironmentTemperature: 0-40 °C, Humidity: 10-85% No condensation
Outer dimensions, Width W x Height H x Depth D (mm)32 x 16 x 85 * Main body only (excluding protrusions)
Power Supply5V DC (supplied by USB bus power)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieve a Gigabit or more environment at a low cost. 2.5GbE compatible wired LAN adapter. Includes USB Type-A to Type-C conversion connector. 2.5Giga wired connection possible with both Type-A and C terminals. Easy installation on any PC/tablet with 15cm soft USB cable. Equipped with communication bandwidth control software "Dragon", it allows priority communication for games, voice chat apps, etc. With a reliable temperature design, stable communication is achieved even during high-speed communication.
Feature
Achieve a Gigabit or more environment at a low cost. 2.5GbE compatible wired LAN adapter. Includes USB Type-A to Type-C conversion connector. 2.5Giga wired connection possible with both Type-A and C terminals. Easy installation on any PC/tablet with 15cm soft USB cable. Equipped with communication bandwidth control software "Dragon", it allows priority communication for games, voice chat apps, etc. With a reliable temperature design, stable communication is achieved even during high-speed communication.

Ulasan Produk

Tidak ada ulasan