StarTech.com 2.5 inch SATA to USB 3.1 adapter cable USB 3.1 Gen 2 (10 Gbps)

Sebelum PPN:
Rp679.900
Spesifikasi
Cable Length (m)0.515
ColorBlack
Connector 1SATA Data & Power [7+15 pin]
Connector 2USB Type-A [9 pin]
Connector ShapeSATA data & power supply [7 + 15 pin] male - USB Type-A [9 pin] male
Conversion TypeMale - Male
Height (mm)8
Humidity (% RH)40~50
Length (mm)515
Male MountingSATA data & power supply [7 + 15 pin], USB Type-A [9 pin]
Mass (g)30.5
Operating Temperature (°C)0~70
Product Width (mm)45
Storage Temperature (°C)-10~55
Transmission Speed (Gbps)Up to 10
USB typeUSB3.1 Gen 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed access to SATA SSD or HDD: USB 3.1-SATA conversion cable that supports SATA I, II and III (up to 6Gbps) and enables high-speed access from your computer to a 2.5-inch SATA drive. Note: This product is only compatible with 2.5 "SATA drives. For cables compatible with 3.5" drives, see StarTech.com USB312SAT3.
High-speed data transfer & UASP support: USB 3.1 (10Gbps) and UASP compatible, SATA hard drive adapter cable that realizes high performance and ultra-high speed data transfer cable Excellent portability. This external HDD/SSD storage converter is portable enough to fit in your laptop bag. Since the adapter with built-in cable is powered by USB, no external power cable is required. Plug and play: By using this SATA adapter cable, you can access a 2.5-inch hard disk drive or solid state drive from a USB-compatible computer without attaching the drive to a case or the like. Can be easily replaced

Ulasan Produk

Tidak ada ulasan