Orico 2.5 inch HDD/SSD case USB3.0 SATA up to 6TB no tools required

Sebelum PPN:
Rp229.900
Spesifikasi
CableUSB3.0(B to A)
Cable Length (mm)300
ColorBlack
Conform to2.5 inch
Dimensions, Width W x Depth D x Height H (mm)128x80x15
InputSATA3.0
OutputUSB3.0(B)
Supported OSWindows,Mac,Linux
Transmission Speed (Gbps)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2.5-inch HDD/SSD can be attached, making it easy to carry around.
Comfortable data exchange is possible with USB3.0 and UASP support.
Supports 2.5 inch SATA SSD/HDD (7mm, 9.5mm) up to 6TB.
For external use of internal HDD / SSD
Feature
A 2.5-inch HDD/SSD can be attached, making it easy to carry around.
Comfortable data exchange is possible with USB3.0 and UASP support.
Supports 2.5 inch SATA SSD/HDD (7mm, 9.5mm) up to 6TB.
Use
For external use of internal HDD / SSD

Ulasan Produk

Tidak ada ulasan