Buffalo 2.4GHz Wireless Compact Keyboard, Black

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorBlack
Frequency Band2.4GHz
Key TypePantograph
Key layoutJapanese 106 key
Key pitch (mm)19
Key stroke (mm)1
Mass (g)Approx. 510 (not including batteries)
Number of Keys106 keys
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 355 x Approx. 19 x Approx. 114
Power SupplyTwo of AAA alkaline batteries, AAA manganese batteries, and AAA nickel-metal hydride batteries
Suitable ModelsWindows PC, Chromebook, PlayStation(R)5, PlayStation(R)4
Type of ConnectionWireless
Warranty Period6 months
Wireless Communication System2.4GHz radio

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact keyboard that maximizes desk space Power-saving design Pantograph type for a light and reliable key touch Thin yet reliable key touch Steel plate under the keys
Feature
Compact keyboard that maximizes desk space Power-saving design Pantograph type for a light and reliable key touch Thin yet reliable key touch Steel plate under the keys

Ulasan Produk

Tidak ada ulasan