Buffalo 2.4A USB Quick Charger Auto Power Select Function 2 Port Type Black

Sebelum PPN:
Rp329.900
Spesifikasi
Included AccessoriesInstruction manual
Input Voltage (V)AC100-240
Mass (g)About 56
Number of Ports2
Operating EnvironmentTemperature 5-40 °C, Humidity 10-85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)34x48x33
Output Current (A)1 port up to 2.4, 2 ports total up to 2.4
Output voltage (V)DC5
Terminal ShapeUSB Type-A (female) x 2
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Auto Power Select" function automatically charges iPhone and Android quickly
2.4A output type that can optimally charge both iPad and tablet Cable type adopts fabric cable & rubber bush that is resistant to disconnection We have a lineup of long cables that are optimal for charging daily smartphones and tablets Safety design for all models
Feature
"Auto Power Select" function automatically charges iPhone and Android quickly
2.4A output type that can optimally charge both iPad and tablet Cable type adopts fabric cable & rubber bush that is resistant to disconnection We have a lineup of long cables that are optimal for charging daily smartphones and tablets Safety design for all models

Ulasan Produk

Tidak ada ulasan