Buffalo 2.4A USB Fast Charger with Integrated Lightning Cable

Sebelum PPN:
Rp589.900 - Rp649.900
Spesifikasi
Included AccessoriesInstruction manual, cable band
Input Voltage (V)AC100~240
Operating Humidity (%)10~85
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)28x41x32 (excluding cable)
Output Current (A)Up to 2.4
Output voltage (V)DC5
Terminal ShapeLightning
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Auto Power Select" function automatically charges iPhone and Android quickly
2.4A output type that can optimally charge both iPad and tablet Cable type adopts fabric cable & rubber bush that is resistant to disconnection We have a lineup of long cables that are optimal for charging daily smartphones and tablets Safety design for all models
Feature
"Auto Power Select" function automatically charges iPhone and Android quickly
2.4A output type that can optimally charge both iPad and tablet Cable type adopts fabric cable & rubber bush that is resistant to disconnection We have a lineup of long cables that are optimal for charging daily smartphones and tablets Safety design for all models

Ulasan Produk

Tidak ada ulasan