Buffalo 2.4A USB Fast Charger with AutoPowerSelect, 1-Port, Automatically Detects 1 USB Port

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
Included AccessoriesInstruction manual
Input Voltage (V)AC100~240
Mass (g)About 55
Number of Ports1
Operating Humidity (%)10~85
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)34x48x33
Output Current (A)Up to 2.4
Output voltage (V)DC5
Terminal ShapeUSB+Type-A (female) x 1
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"AutoPowerSelect" function automatically fast charges both iPhone and Android
2.4A output type for optimal charging of iPads and tablets. Cable type uses fabric cable and rubber bushings that are resistant to breakage. Lineup includes long cables ideal for everyday smartphone and tablet charging. All models are designed for safety.
Feature
"AutoPowerSelect" function automatically fast charges both iPhone and Android
2.4A output type for optimal charging of iPads and tablets. Cable type uses fabric cable and rubber bushings that are resistant to breakage. Lineup includes long cables ideal for everyday smartphone and tablet charging. All models are designed for safety.

Ulasan Produk

Tidak ada ulasan