Buffalo 2.4A USB Fast Charger with AutoPowerSelect Function, Lightning Cable Included

Sebelum PPN:
Rp609.900 - Rp629.900
Spesifikasi
Input Voltage (V)AC100~240
Number of Ports1
Operating Humidity (%)10~85
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)28x41x32 (excluding cable)
Output Current (A)Up to 2.4
Output voltage (V)DC5
Terminal ShapeUSB+Type-A (female) x 1
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"AutoPowerSelect" function automatically fast charges both iPhone and Android
2.4A output type for optimal charging of iPads and tablets. Cable type features a durable fabric cable and rubber bushings. A lineup of long cables ideal for everyday smartphone and tablet charging. Includes a convenient plug storage type and cable band (cable type only).
Safety design for all models
Feature
"AutoPowerSelect" function automatically fast charges both iPhone and Android
2.4A output type for optimal charging of iPads and tablets. Cable type features a durable fabric cable and rubber bushings. A lineup of long cables ideal for everyday smartphone and tablet charging. Includes a convenient plug storage type and cable band (cable type only).
Safety design for all models

Ulasan Produk

Tidak ada ulasan