Buffalo 2.4A USB Fast Charger with Auto Power Select Function and Type-C Cable

Sebelum PPN:
Rp479.900 - Rp519.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Included AccessoriesInstruction manual, USB Type-C cable (1.5m), cable band
Input Voltage (V)AC100~240
Operating Humidity (%)10~85
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)34x48x33
Output voltage (V)DC5
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with auto power select compatible with the latest Type C charging and communication standards.
Easy-to-carry plug storage structure and cable tie included Slim housing that won't block adjacent outlets
Feature
Equipped with auto power select compatible with the latest Type C charging and communication standards.
Easy-to-carry plug storage structure and cable tie included Slim housing that won't block adjacent outlets

Ulasan Produk

Tidak ada ulasan