StarTech.com 2 ports Dual DisplayPort (display port) compatible USB connection KVM switch (PC switcher) Audio compatible USB 2.0 hub installed
#Grup produk P113556940
Spesifikasi
| Color | Black |
|---|---|
| Height (cm) | 5.8 |
| Humidity (% RH) | 0~80% |
| Input Current (A) | 0.8 |
| Mass (g) | 734 |
| Operating Temperature (°C) | 0~40 |
| Output Current (A) | 1.5 |
| Power Consumption (W) | 18 |
| Storage Temperature (°C) | 20~60 |
| Width (cm) | 16.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports 2560x1600 @ 60Hz resolutions beyond 1080p Supports resolutions up to 3840x2400 at lower refresh rates Supports 7.1 channel HD digital audio with DisplayPort interface 3.5mm 2 channel stereo audio + 2 port hub with built-in microphone Shared USB 2.0 peripherals No driver/software required OS independent hotkey and push button switching Full plug and play support with USB console interface User defined scan time intervals Supports independent audio switching Hot plug, unplug and link status fault detection Supports DDC2B for monitor detection VESA and CEA compliant Compact design with rear connection port
Multimedia design, multimedia production, video editing on Mac or PC
High-resolution images for medical use such as MRI and X-ray images and display Dual display is used at the stock trading station No space is required to install multiple sets of monitors, keyboards, and mice. Ideal for PC test / burn-in computer control Dual system control from a single workstation improves office productivity Utilizing DisplayPort's high-resolution performance with location-enabled devices High-resolution digital signage servers with easy access to multiple systems Ideal for control
Multimedia design, multimedia production, video editing on Mac or PC
High-resolution images for medical use such as MRI and X-ray images and display Dual display is used at the stock trading station No space is required to install multiple sets of monitors, keyboards, and mice. Ideal for PC test / burn-in computer control Dual system control from a single workstation improves office productivity Utilizing DisplayPort's high-resolution performance with location-enabled devices High-resolution digital signage servers with easy access to multiple systems Ideal for control
Feature
Supports 2560x1600 @ 60Hz resolutions beyond 1080p Supports resolutions up to 3840x2400 at lower refresh rates Supports 7.1 channel HD digital audio with DisplayPort interface 3.5mm 2 channel stereo audio + 2 port hub with built-in microphone Shared USB 2.0 peripherals No driver/software required OS independent hotkey and push button switching Full plug and play support with USB console interface User defined scan time intervals Supports independent audio switching Hot plug, unplug and link status fault detection Supports DDC2B for monitor detection VESA and CEA compliant Compact design with rear connection portUse
Multimedia design, multimedia production, video editing on Mac or PCHigh-resolution images for medical use such as MRI and X-ray images and display Dual display is used at the stock trading station No space is required to install multiple sets of monitors, keyboards, and mice. Ideal for PC test / burn-in computer control Dual system control from a single workstation improves office productivity Utilizing DisplayPort's high-resolution performance with location-enabled devices High-resolution digital signage servers with easy access to multiple systems Ideal for control
Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%20USB%20connection%20KVM%20switch%20(PC%20switcher)%20Audio%20compatible%20USB%202_0%20hub%20installed/q4P113556940-1.jpg)
