Spesifikasi
| Outlet Type | 2P |
|---|---|
| Plug Shape | Straight |
| Rated Input | AC100V50/60Hz28VA |
| Rated Output | DC5V total 2.4A |
| Suitable Models | This unit can be used for smartphones, tablets, mobile batteries, etc. that support USB charging |
| USB | Type A |
| USB Port | 2 mouths |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with 2 USB charging ports, total output 2.4A
Automatically identifies connected devices that support quick charging and charges efficiently with appropriate power
Includes USB overcurrent protection function Entire body is flame resistant, self-extinguishing
*USB cable is not included. Please prepare a separate USB cable that is compatible with your device. (We recommend using the genuine products that come with the device.)
*Before use, be sure to back up the data in the connected device. The manufacturer assumes no responsibility for data loss, damage, equipment failure, etc.
*It may not be possible to use a USB cable with a communication function.
Automatically identifies connected devices that support quick charging and charges efficiently with appropriate power
Includes USB overcurrent protection function Entire body is flame resistant, self-extinguishing
*USB cable is not included. Please prepare a separate USB cable that is compatible with your device. (We recommend using the genuine products that come with the device.)
*Before use, be sure to back up the data in the connected device. The manufacturer assumes no responsibility for data loss, damage, equipment failure, etc.
*It may not be possible to use a USB cable with a communication function.
Warning
*USB cable is not included. Please prepare a separate USB cable that is compatible with your device. (We recommend using the genuine products that come with the device.)*Before use, be sure to back up the data in the connected device. The manufacturer assumes no responsibility for data loss, damage, equipment failure, etc.
*It may not be possible to use a USB cable with a communication function.
Feature
Equipped with 2 USB charging ports, total output 2.4AAutomatically identifies connected devices that support quick charging and charges efficiently with appropriate power
Includes USB overcurrent protection function Entire body is flame resistant, self-extinguishing
Ulasan Produk
Tidak ada ulasan




















































































































































