StarTech.com 2 port HDMI KVM switch 2 port USB 3.0 hub for audio HDMI connection CPU / PC PC switcher

Sebelum PPN:
Rp7.699.900
Spesifikasi
ColorBlack
Height (cm)4
Humidity (% RH)0~80
Input Current (A)0.8
Mass (g)634
Operating Temperature (°C)0~40
Output Current (A)1.5
Power Consumption (W)18
Storage Temperature (°C)-20~60
Width (cm)12.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push-button and hotkey PC switching support Built-in USB 2.0 hub to share USB peripherals between PCs Supports UXGA (1600x1200), WUXGA (1920x1200), and 1080p (1920x1080) high-definition video, no software drivers required Supports both HDMI audio and 3.5mm analog audio Supports both HDMI audio and 3.5mm analog audio Independent audio switching Tones to indicate PC switching User-defined scan time interval Function buttons on the back enable manual video adjustments
Two latest HDMI multimedia PCs with one HDMI monitor
Connect PCs / laptops and game consoles side by side to one monitor Share peripherals and one HD TV between multimedia PCs Two multimedia PCs in the office to improve work efficiency using one console
Feature
Push-button and hotkey PC switching support Built-in USB 2.0 hub to share USB peripherals between PCs Supports UXGA (1600x1200), WUXGA (1920x1200), and 1080p (1920x1080) high-definition video, no software drivers required Supports both HDMI audio and 3.5mm analog audio Supports both HDMI audio and 3.5mm analog audio Independent audio switching Tones to indicate PC switching User-defined scan time interval Function buttons on the back enable manual video adjustments
Use
Two latest HDMI multimedia PCs with one HDMI monitor
Connect PCs / laptops and game consoles side by side to one monitor Share peripherals and one HD TV between multimedia PCs Two multimedia PCs in the office to improve work efficiency using one console

Ulasan Produk

Tidak ada ulasan