StarTech.com 1U rack mountable 4 port single VGA display compatible USB connection KVM switch (PC PC CPU switch) OSD function
#Grup produk P113556621
Spesifikasi
| Display | VGA |
|---|---|
| Number of Ports | 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OS-independent (no software/driver required) Auto-scan function automatically selects computers in sequence Front panel push buttons or hotkeys for easy computer selection Use OSD to identify and select computers by assigned name USB console-connected computers OSD security allows password protection for each PC Plug-and-play system configuration Supports harsh environments, 1U size all-metal housing suitable for small cabinets Supports wide screen resolution: 1920x1200, Supported resolutions at 1920x1080, 1680x1050, 1400x1050, 1440x900, 1360x768 4:3: 1920x1440, 1600x1200, 1280x1024, 1024x768
Feature
OS-independent (no software/driver required) Auto-scan function automatically selects computers in sequence Front panel push buttons or hotkeys for easy computer selection Use OSD to identify and select computers by assigned name USB console-connected computers OSD security allows password protection for each PC Plug-and-play system configuration Supports harsh environments, 1U size all-metal housing suitable for small cabinets Supports wide screen resolution: 1920x1200, Supported resolutions at 1920x1080, 1680x1050, 1400x1050, 1440x900, 1360x768 4:3: 1920x1440, 1600x1200, 1280x1024, 1024x768Ulasan Produk
Tidak ada ulasan



















































































































































%20OSD%20function/h9P113556621-1.jpg)
