StarTech.com 1m USB 3.1 (10Gbps) Cable USB Type-B Male to USB Type-C Male
#Grup produk P113556269
Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-C [24 pin] male - USB Type-B [9 pin] male |
| Conversion Type | Male - Male |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-C [24 pin], USB Type-B [9 pin] |
| Mass (g) | 45 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| Transmission Speed (Gbps) | 10 |
| USB type | USB3.1 Gen 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Data transfer at speeds up to 10Gbps if the host and device support USB 3.1 Easy connection with a reversible USB Type-C connector that can be inserted into the device on either side
Reliability backed by a 2-year warranty
Connect USB 3.1-equipped devices (portable HDDs, docking stations, video capture devices, etc.) to USB 3.1-enabled laptops and desktop computers Connect older USB 3.0 devices to USB 3.1-enabled laptops and desktop computers
Reliability backed by a 2-year warranty
Connect USB 3.1-equipped devices (portable HDDs, docking stations, video capture devices, etc.) to USB 3.1-enabled laptops and desktop computers Connect older USB 3.0 devices to USB 3.1-enabled laptops and desktop computers
Feature
Data transfer at speeds up to 10Gbps if the host and device support USB 3.1 Easy connection with a reversible USB Type-C connector that can be inserted into the device on either sideReliability backed by a 2-year warranty
Use
Connect USB 3.1-equipped devices (portable HDDs, docking stations, video capture devices, etc.) to USB 3.1-enabled laptops and desktop computers Connect older USB 3.0 devices to USB 3.1-enabled laptops and desktop computersUlasan Produk
Tidak ada ulasan



















































































































































%20Cable%20USB%20Type-B%20Male%20to%20USB%20Type-C%20Male/7hP113556269-1.jpg)
