StarTech.com 1m USB 2.0 cable (A to A connector) male / male
#Grup produk P113556205
Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A [4 pin] male - USB Type-A [4 pin] male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 |
| Feature | Data transmission |
| Male Mounting | SB Type-A [4 pin] |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports USB 2.0 data transfer rates up to 480 Mbps
Backward compatible with USB 1.1 High quality USB "A" type male connector
Connecting a USB 2.0 device to a USB hub Connecting a USB 2.0 device directly to your computer Replace tired or improperly placed USB cables with this high quality 1m USB 2.0 A --A, M / M cable.
Backward compatible with USB 1.1 High quality USB "A" type male connector
Connecting a USB 2.0 device to a USB hub Connecting a USB 2.0 device directly to your computer Replace tired or improperly placed USB cables with this high quality 1m USB 2.0 A --A, M / M cable.
Feature
Supports USB 2.0 data transfer rates up to 480 MbpsBackward compatible with USB 1.1 High quality USB "A" type male connector
Use
Connecting a USB 2.0 device to a USB hub Connecting a USB 2.0 device directly to your computer Replace tired or improperly placed USB cables with this high quality 1m USB 2.0 A --A, M / M cable.Ulasan Produk
Tidak ada ulasan



















































































































































%20male%20%2F%20male/5pP113556205-1.jpg)
