StarTech.com 1m Mini SAS cable for external connection Serial Attached SCSI SFF-8088-SFF-8088

Sebelum PPN:
Rp2.699.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeSFF-8088 (external Mini-SAS) [26-pin] male - SFF-8088 (external Mini-SAS) [26-pin] male
Conversion TypeMale - Male
Mass (g)143
Transmission Speed (Gbps)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SFF-8088 plugs with latch (2 pcs)
Durable metal connector Maximum data transfer rate 6 Gbps
Multi-lane design
Backward compatibility with SATA devices
Storage area Connect the SAS expander compatible controller used in the network to the chassis
Connect SAS controller to SAS backplane Connect external HDD to SAS controller
Feature
SFF-8088 plugs with latch (2 pcs)
Durable metal connector Maximum data transfer rate 6 Gbps
Multi-lane design
Backward compatibility with SATA devices
Use
Storage area Connect the SAS expander compatible controller used in the network to the chassis
Connect SAS controller to SAS backplane Connect external HDD to SAS controller

Ulasan Produk

Tidak ada ulasan