StarTech.com 1m Micro USB 2.0 Converter Cable Adapter USB A (male)-USB Micro-B (male)

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - Micro USB Type-B [5 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Male MountingUSB Type-A [4 pin], Micro USB Type-B [5 pin]
Mass (g)32
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports high-speed USB data transfer up to 480 Mbps
Double shield (braided + aluminum foil)
High-quality connector that connects USB A and USB Micro-B Durable PVC structure
Ideal as a spare / replacement cable to connect your mobile device to a USB-enabled computer
Feature
Supports high-speed USB data transfer up to 480 Mbps
Double shield (braided + aluminum foil)
High-quality connector that connects USB A and USB Micro-B Durable PVC structure
Use
Ideal as a spare / replacement cable to connect your mobile device to a USB-enabled computer

Ulasan Produk

Tidak ada ulasan