StarTech.com 1m IF Certified SuperSpeed USB 3.0 Cable (A to Micro-B) Male/Male

Sebelum PPN:
Rp399.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector AUSB-A (USB 3.0, 5Gbps, 9 pin)
Connector BUSB Micro-B (USB 3.0, 10 pin)
Mass (g)49
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Periodlifetime
suitable usageFor data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB A male connector. 1x USB Micro-B male connector. USB-IF certified SuperSpeed USB 3.0. Supports high-speed data transfer up to 480 Mbps. Double shield (braid + aluminum foil). Strain relief molded connectors.
Data transfer, connection of various USB devices, power supply while charging Micro USB devices
Feature
1 x USB A male connector. 1x USB Micro-B male connector. USB-IF certified SuperSpeed USB 3.0. Supports high-speed data transfer up to 480 Mbps. Double shield (braid + aluminum foil). Strain relief molded connectors.
Use
Data transfer, connection of various USB devices, power supply while charging Micro USB devices

Ulasan Produk

Tidak ada ulasan