StarTech.com 1m Apple Lightning-USB cable for iPhone / iPod / iPad White Apple MFi certified Lightning 8-pin (male)-USB A (male)
#Grup produk P113555969
Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | White |
| Connector Shape | USB Type-A [4 pin] male - Apple Lightning connector [8 pin] male |
| Conversion Type | Male - Male |
| Feature | Power delivery compatible |
| Male Mounting | USB Type-A [4 pin], Apple Lightning connector [8 pin] |
| Mass (g) | 21 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1x Apple Lightning (8-pin) connector
1 x USB A Male Connector Reversible Lightning Connector Braided Shielded Aluminum Mylar Foil Supports High Speed USB Data Transfer Up to 480 Mbps
Charge and sync your Lightning-powered Apple device
1 x USB A Male Connector Reversible Lightning Connector Braided Shielded Aluminum Mylar Foil Supports High Speed USB Data Transfer Up to 480 Mbps
Charge and sync your Lightning-powered Apple device
Feature
1x Apple Lightning (8-pin) connector1 x USB A Male Connector Reversible Lightning Connector Braided Shielded Aluminum Mylar Foil Supports High Speed USB Data Transfer Up to 480 Mbps
Use
Charge and sync your Lightning-powered Apple deviceUlasan Produk
Tidak ada ulasan



















































































































































-USB%20A%20(male)/qxP113555969-1.jpg)
