Ainex 1m [USB-C ⇔ USB-A] USB2.0 Cable Charging / Data Transfer Black U20AC-MM10
#Grup produk P113555905
Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A Male - USB Type-C Male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 (theoretical value) |
| Feature | Power delivery support / data transmission |
| Type of Cable | soft |
| USB type | USB 2.0/USB Battery Charging 1.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[For USB-C port: USB-C ⇔ USB-A cable (charging / forwarding)]
You can connect peripherals equipped with USB Type-C to a computer equipped with Type-A. Supports 480 Mbps. "USB 2.0 Type-C Cable A-C Soft Type"
You can connect peripherals equipped with USB Type-C to a computer equipped with Type-A. Supports 480 Mbps. "USB 2.0 Type-C Cable A-C Soft Type"
Feature
[For USB-C port: USB-C ⇔ USB-A cable (charging / forwarding)]You can connect peripherals equipped with USB Type-C to a computer equipped with Type-A. Supports 480 Mbps. "USB 2.0 Type-C Cable A-C Soft Type"
Ulasan Produk
Tidak ada ulasan




















































































































































