StarTech.com 15cm micro USB2.0 conversion cable adapter USB A male to USB micro-B male

Sebelum PPN:
Rp189.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BMicro USB Type-B [5 pin]
Connector ShapeUSB Type-A [4 pin] male - Micro USB Type-B [5 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Length (mm)152
Male MountingUSB Type-A [4 pin], Micro USB Type-B [5 pin]
Mass (g)10
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB A male connector
1 x USB Micro-B male connector cable length 15 cm
Double shield (braided + aluminum foil)
Supports high-speed USB data transfer up to 480 Mbps
Ideal as a spare / replacement cable to connect your mobile device to a USB-enabled computer
Feature
1 x USB A male connector
1 x USB Micro-B male connector cable length 15 cm
Double shield (braided + aluminum foil)
Supports high-speed USB data transfer up to 480 Mbps
Use
Ideal as a spare / replacement cable to connect your mobile device to a USB-enabled computer

Ulasan Produk

Tidak ada ulasan