StarTech.com 15.2m HDMI to DVI-D cable adapter male / male

Sebelum PPN:
Rp529.900
Spesifikasi
Cable Length (m)15.2
ColorBlack
Connector AHDMI [19 pin]
Connector BDVI-D [19 pin]
Connector ShapeHDMI [19-pin] male - DVI-D [19-pin] male
Conversion TypeMale - Male
Height (mm)15.6
Male MountingHDMI [19 pin], DVI-D [19 pin]
Mass (g)1700
Product Width (mm)39.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x HDMI male connector
1x DVI-D Male Connector Molded Connector (Tension Relaxation Type)
High quality design
Compatible with HDMI / DVI compatible LCD TVs, projectors, plasma TVs, HD TVs, DVD players, and set-top boxes
Connect a DVI-D output device (such as a video card) to an HDMI-enabled monitor / display
Connect an HDMI output device (such as a video card) to a DVI-D compatible monitor / display
Feature
1x HDMI male connector
1x DVI-D Male Connector Molded Connector (Tension Relaxation Type)
High quality design
Use
Compatible with HDMI / DVI compatible LCD TVs, projectors, plasma TVs, HD TVs, DVD players, and set-top boxes
Connect a DVI-D output device (such as a video card) to an HDMI-enabled monitor / display
Connect an HDMI output device (such as a video card) to a DVI-D compatible monitor / display

Ulasan Produk

Tidak ada ulasan