StarTech.com 12cm Micro USB OTG Conversion Adapter Micro USB Host Cable USB A Terminal Female-USB Micro-B Terminal Male

Sebelum PPN:
Rp189.900
Spesifikasi
Cable Length (cm)12.7
ColorBlack
Connector ShapeUSB Type-A [4 pin] female - Micro USB Type-B [5 pin] male
Conversion TypeFemale - Male
Female MountingUSB Type-A [4 pin]
Height (mm)8
Length (mm)128
Male MountingMicro USB Type-B [5 pin]
Product Width (mm)15
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB OTG (On-the-Go) compatible device
1x Micro USB "B" male connector
1x USB "A" female connector port
Double shield (braided + aluminum foil)
Durable PVC construction
Add standard USB port to Micro USB OTG compatible tablets and smartphones Connect USB keyboard / mouse to tablets Connect USB memory to tablets, smartphones and e-book readers as external data storage
Feature
USB OTG (On-the-Go) compatible device
1x Micro USB "B" male connector
1x USB "A" female connector port
Double shield (braided + aluminum foil)
Durable PVC construction
Use
Add standard USB port to Micro USB OTG compatible tablets and smartphones Connect USB keyboard / mouse to tablets Connect USB memory to tablets, smartphones and e-book readers as external data storage

Ulasan Produk

Tidak ada ulasan