StarTech.com 12cm L-type Micro USB to USB OTG Conversion Adapter Micro USB Host Cable USB A Type Female USB Micro-B Type Male

Sebelum PPN:
Rp129.900
Spesifikasi
Cable Length (cm)12.7
Cable Length (m)0.127
ColorBlack
Connector ShapeUSB Type-A [4 pin] female - L type Micro USB Type-B [5 pin] male
Conversion TypeFemale - Male
Female MountingUSB Type-A [4 pin]
Height (mm)7
Length (mm)127
Male MountingL-type Micro USB Type-B [5 pin]
Mass (g)7
Product Width (mm)15
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB OTG (On-the-Go: OTG) compatible device
Double shield (braided + aluminum foil)
Durable PVC construction
Added standard USB port to Micro USB OTG compatible tablets / smartphones
Connect USB keyboard or mouse to tablet Connect thumb drive as external data storage to tablet, smartphone, e-reader
Feature
USB OTG (On-the-Go: OTG) compatible device
Double shield (braided + aluminum foil)
Durable PVC construction
Use
Added standard USB port to Micro USB OTG compatible tablets / smartphones
Connect USB keyboard or mouse to tablet Connect thumb drive as external data storage to tablet, smartphone, e-reader

Ulasan Produk

Tidak ada ulasan