Buffalo 11ac/n/a/g/b 866Mbps USB3.0 Wireless LAN Adapter

Sebelum PPN:
Rp709.900
Spesifikasi
Communication SpeedIEEE802.11ac: Maximum 866Mbps*, 11a: Maximum 54Mbps, 11n: Maximum 400Mbps*, 11g: Maximum 54Mbps, 11b: Maximum 11Mbps *When using TKIP or WEP (128/64bit) for security, it operates at a maximum of 54Mbps (standard value).
Conformed StandardIEEE802.11ac /IEEE802.11n / IEEE802.11a / IEEE802.11g / IEEE802.11b
Data Transfer RateIEEE802.11ac: up to 866, IEEE802.11a: up to 54, IEEE802.11n: up to 400, IEEE802.11g: up to 54, IEEE802.11b: up to 11
Frequency (GHz)2.4/5
Included AccessoriesHandset installation CD, instruction manual (warranty card)
InterfaceUSB 3.2(Gen1)
Mass of Main Unit (g)16
Specification*Telecommunications Business Act: Compliant*Body size (D): 15mm*Body size (H): 188mm*LAN port type: IEEE802.11ac / IEEE802.11n / IEEE802.11a / IEEE802.11g / IEEE802.11b compliant*Body size (W): 18mm
Supported OSWindows 11/10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(1) Wi-Fi 5 compatible, 2x2 866Mbps Wi-Fi adapter, external type ⇒ Affordable for those who want to easily make their PC wireless or for emergency response when the built-in wireless is not working properly. (2) External antenna and movable mechanism improve signal range. (3) Supports "WPA3 Personal" for stronger security. (4) Supports "beamforming" to improve radio wave utilization efficiency.
Feature
(1) Wi-Fi 5 compatible, 2x2 866Mbps Wi-Fi adapter, external type ⇒ Affordable for those who want to easily make their PC wireless or for emergency response when the built-in wireless is not working properly. (2) External antenna and movable mechanism improve signal range. (3) Supports "WPA3 Personal" for stronger security. (4) Supports "beamforming" to improve radio wave utilization efficiency.

Ulasan Produk

Tidak ada ulasan