Spesifikasi
| Access Method | Infrastructure mode |
|---|---|
| Applicable Standard | VCCI Class B |
| Data Transfer Rate | max 866 |
| Included Accessories | Handset installation CD, instruction manual (warranty card) |
| Interface | USB 2.0 |
| Mass (g) | About 3 |
| Maximum Power Consumption (W) | 2.5 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 8 x 15 x 21 *Excluding accessories and protrusions |
| Power Input (V) | 5 (Powered from USB) |
| Security | WPA3 Personal,WPA2 Personal,WPA Personal,WEP(128/64bit) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1. Wi-Fi 5 compatible 2x2 866Mbps Wi-Fi adapter, compact type ⇒ Affordable for those who want to easily make their PC wireless or for emergency response when the built-in wireless is malfunctioning. 2. Compact size. Can be carried even while plugged in. 3. Supports "WPA3 Personal" for stronger security. 4. Supports "beamforming" to improve radio wave utilization efficiency.
Feature
1. Wi-Fi 5 compatible 2x2 866Mbps Wi-Fi adapter, compact type ⇒ Affordable for those who want to easily make their PC wireless or for emergency response when the built-in wireless is malfunctioning. 2. Compact size. Can be carried even while plugged in. 3. Supports "WPA3 Personal" for stronger security. 4. Supports "beamforming" to improve radio wave utilization efficiency.Ulasan Produk
Tidak ada ulasan




















































































































































