JTT 100W Type-C Cable with USB4

Sebelum PPN:
Rp349.900 - Rp359.900
Spesifikasi
Cable Length (m)About 1.0
ColorBlack
Connecting TerminalUSB Type-C male - USB Type-C male
Mass (g)About 40
Power (W)Charging: (Max) PD100 (20V/5A)
Transfer Rate (Gbps)(Maximum) 40
Video Output(Max)8K/60Hz
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a Type-C to Type-C cable that supports fast charging and high-speed data transfer and is officially USB4 certified.
- USB-IF officially certified product This product is officially certified and has passed the compliance tests set by USB-IF (USB Implementers Forum).
Supports 100W PD fast charging. Supports USB PD charging up to 100W. Not only can it fast charge smartphones,
It allows you to efficiently charge large capacity batteries such as tablets and laptops.
- Supports high-speed data transfer of up to 40Gbps.
It can be used to transfer large amounts of data between your computer and external drives (SSD or HDD) connected to it.
,Supports 8K-60Hz large screen output
By connecting devices that support DisplayPort Alt mode, you can enjoy high-definition video output at up to 8K/60Hz.
Feature
This is a Type-C to Type-C cable that supports fast charging and high-speed data transfer and is officially USB4 certified.
- USB-IF officially certified product This product is officially certified and has passed the compliance tests set by USB-IF (USB Implementers Forum).
Supports 100W PD fast charging. Supports USB PD charging up to 100W. Not only can it fast charge smartphones,
It allows you to efficiently charge large capacity batteries such as tablets and laptops.
- Supports high-speed data transfer of up to 40Gbps.
It can be used to transfer large amounts of data between your computer and external drives (SSD or HDD) connected to it.
,Supports 8K-60Hz large screen output
By connecting devices that support DisplayPort Alt mode, you can enjoy high-definition video output at up to 8K/60Hz.

Ulasan Produk

Tidak ada ulasan