StarTech.com 1.8m USB-Parallel (D-Sub 25-pin) Printer Conversion Cable USB A (4-pin)-DB25 25-pin (IEEE1284 compliant) Male / Female

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
Connector 1D-sub 25 pin
Connector 2USB Type-A
Connector AUSB Type-A [4 pin]
Connector BDB25 (D-Sub) [25 pins]
Connector ShapeDB25 (D-Sub) [25 pin] Female - USB Type-A [4 pin] Male
Conversion TypeFemale - Male
Data Transfer RateUp to 1.5
Female MountingDB25 (D-Sub) [25 pins]
Humidity (% RH)0 to 80 (no condensation)
Male MountingUSB Type-A [4 pin]
Mass (g)110
Operating Temperature (°C)5~40
Storage Temperature (°C)-20~70
Supported OSWindows 98SE/ME/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2000/2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0, Linux 2.6 .x or later (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully plug-and-play, easy to mount USB bus power without external power adapter No manual / automatic parallel switch box required
Easily add a parallel port to your computer to take advantage of printers that use the DB25 connector Suitable solution for laptop / desktop PCs without a parallel port
Feature
Fully plug-and-play, easy to mount USB bus power without external power adapter No manual / automatic parallel switch box required
Use
Easily add a parallel port to your computer to take advantage of printers that use the DB25 connector Suitable solution for laptop / desktop PCs without a parallel port

Ulasan Produk

Tidak ada ulasan