StarTech.com 1.8m Ultra-Thin KVM Cable for 2 in 1 USB / VGA KVM Cable Dedicated to PC Automatic Switcher

Sebelum PPN:
Rp359.900
Spesifikasi
ColorBlack
Connector AVGA (D-Sub 15 pin)
Connector BVGA (D-Sub 15 pin), USB Type-A (4 pin) USB 2.0
Length (m)1.8
Mass (g)189

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Color-coded connectors per PC99 standard for easy wiring Single-cable design to route VGA video and USB keyboard/mouse signals from the KVM switch to the host PC Mini-coaxial video cable for crisp image quality Allows file transfer between KVM and PC
Feature
Color-coded connectors per PC99 standard for easy wiring Single-cable design to route VGA video and USB keyboard/mouse signals from the KVM switch to the host PC Mini-coaxial video cable for crisp image quality Allows file transfer between KVM and PC

Ulasan Produk

Tidak ada ulasan