StarTech.com 1.8m mini USB conversion cable miniUSB right-facing L-shaped cable USB-A male - USB mini-B male

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)1.8
Cable TypeStraight
ColorBlack
Connector A1 - USB 2.0 Type-A (4 pin,480Mbps)
Connector B1 - Mini USB Type-B [5 pin]
Mass (g)42
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Periodlifetime
suitable usageFor data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports high-speed data transfer up to 480 Mbps
Double shield (braid + aluminum foil)
Molded connector (strain relief type)
L-shaped connector where the cable does not get in the way when transferring data while charging the Mini USB device
Feature
Supports high-speed data transfer up to 480 Mbps
Double shield (braid + aluminum foil)
Molded connector (strain relief type)
Use
L-shaped connector where the cable does not get in the way when transferring data while charging the Mini USB device

Ulasan Produk

Tidak ada ulasan