StarTech.com 1.8m mini USB conversion cable miniUSB left facing L-shaped cable USB-A male - USB mini-B male
#Grup produk P113553828
Spesifikasi
| Cable Length (m) | 1.8 |
|---|---|
| Color | Black |
| Connector A | USB-A (USB 2.0, 480Mbps, 4-pin) |
| Connector B | USB mini-B (5 pin) |
| Mass (g) | 43 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Warranty Period | lifetime |
| suitable usage | For data transfer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports high-speed data transfer up to 480 Mbps. Double shield (braid + aluminum foil). Molded connector (strain relief type).
L-shaped connector where the cable does not get in the way when transferring data while charging the Mini USB device
L-shaped connector where the cable does not get in the way when transferring data while charging the Mini USB device
Feature
Supports high-speed data transfer up to 480 Mbps. Double shield (braid + aluminum foil). Molded connector (strain relief type).Use
L-shaped connector where the cable does not get in the way when transferring data while charging the Mini USB deviceUlasan Produk
Tidak ada ulasan




















































































































































