StarTech.com 1.8m IEEE1394b FireWire800 cable 9pin-9pin fire wire cable (male / male)
#Grup produk P113553749
Spesifikasi
| Cable Length (m) | 1.8 |
|---|---|
| Color | Black |
| Connector A | Firewire 800 (9-pin, IEEE1394b compliant) |
| Connector B | Firewire 800 (9-pin, IEEE1394b compliant) |
| Connector Shape | Firewire 800 (9-pin, IEEE1394b compliant) male - Firewire 800 (9-pin, IEEE1394b compliant) male |
| Data Transfer Rate | Up to 800 |
| Mass (g) | 70.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed data transfer of up to 800 Mbits / sec Hot plug function that enables live-line replacement of devices without turning off the computer
Compliant with FireWire 800 and 1394b standards
Compatible with all 1394b PC FireWire, Apple FireWire and Sony iLink devices Supports daisy chaining of up to 63 firewire devices
9-pin cable powered from FireWire bus Twisted pair construction with top quality shield to protect against EMI (electromagnetic interference) noise
Ideal for high-capacity storage, digital video, digital audio, digital cameras, printers, scanners, home theaters and other network products Connect multiple FireWire 800 (1394b) compliant products
Compliant with FireWire 800 and 1394b standards
Compatible with all 1394b PC FireWire, Apple FireWire and Sony iLink devices Supports daisy chaining of up to 63 firewire devices
9-pin cable powered from FireWire bus Twisted pair construction with top quality shield to protect against EMI (electromagnetic interference) noise
Ideal for high-capacity storage, digital video, digital audio, digital cameras, printers, scanners, home theaters and other network products Connect multiple FireWire 800 (1394b) compliant products
Feature
High-speed data transfer of up to 800 Mbits / sec Hot plug function that enables live-line replacement of devices without turning off the computerCompliant with FireWire 800 and 1394b standards
Compatible with all 1394b PC FireWire, Apple FireWire and Sony iLink devices Supports daisy chaining of up to 63 firewire devices
9-pin cable powered from FireWire bus Twisted pair construction with top quality shield to protect against EMI (electromagnetic interference) noise
Use
Ideal for high-capacity storage, digital video, digital audio, digital cameras, printers, scanners, home theaters and other network products Connect multiple FireWire 800 (1394b) compliant productsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ktP113553749-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
