StarTech.com 1.8m Black USB 2.0 Extension Cable USB A Male to USB A Female

Sebelum PPN:
Rp129.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BUSB Type-A [4 pin]
Connector ShapeUSB Type-A [4 pin] Female - USB Type-A [4 pin] Male
Conversion TypeFemale - Male
Data Transfer Rate480
FeatureData transmission
Female MountingUSB Type-A [4 pin]
Height (mm)14
Male MountingUSB Type-A [4 pin]
Mass (g)24
PlugNickel plating
Product Width (mm)15
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed and manufactured according to USB 2.0 specifications Mold connector (tension relaxation type)
Maximum data transfer rate 480 Mbps
Extend the connection distance between PC / Mac and peripheral devices such as USB printers with a USB extension cable that supports high-performance data transfer
Feature
Designed and manufactured according to USB 2.0 specifications Mold connector (tension relaxation type)
Maximum data transfer rate 480 Mbps
Use
Extend the connection distance between PC / Mac and peripheral devices such as USB printers with a USB extension cable that supports high-performance data transfer

Ulasan Produk

Tidak ada ulasan