Buffalo 1.0TB Black SSD, USB 3.2 (Gen2) compatible, high-speed model, Type-A/C compatible, compatible with PCs
Spesifikasi
| Included Accessories | USB cable (C to C, 30cm), USB conversion adapter (C to A), instruction manual (warranty card) |
|---|---|
| Interface | USB section: USB 3.2 (Gen 2) / 3.2 (Gen 1) / 3.1 (Gen 2) / 3.1 (Gen 1) / 3.0 / 2.0 |
| Main Unit Dimensions (mm) | 57 x 12.2 x 106.5 (width x height x depth) *excluding protrusions |
| Mass (g) | Approximately 79 (main body) |
| Number of terminals | 1 (USB section) |
| Operating Environment | Guaranteed: Temperature 5 to 35°C, humidity 10 to 85% |
| Power Supply | USB bus power |
| Security | SecureLock Mobile2 (Encryption: AES 256bit software method) |
| Terminal Shape | USB Type-C (USB section) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
(1) With the new Copy Booster app, you can maintain a continuous write speed of 770MB/s for 4TB! With a maximum write speed of 1000MB/s, it's ideal for video editing! (2) High-speed backup for large amounts of data for professional use! This high-speed SSD completes 4TB of data writing in 82 minutes! (3) Equipped with IP55 (dustproof and water-resistant) functionality for safe outdoor use! (4) Data recovery service is included. Minor logical errors within the warranty period will be handled free of charge!
Feature
(1) With the new Copy Booster app, you can maintain a continuous write speed of 770MB/s for 4TB! With a maximum write speed of 1000MB/s, it's ideal for video editing! (2) High-speed backup for large amounts of data for professional use! This high-speed SSD completes 4TB of data writing in 82 minutes! (3) Equipped with IP55 (dustproof and water-resistant) functionality for safe outdoor use! (4) Data recovery service is included. Minor logical errors within the warranty period will be handled free of charge!Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%2C%20high-speed%20model%2C%20Type-A%2FC%20compatible%2C%20compatible%20with%20PCs/hcP113553624-1.jpg)
