StarTech.com 0.5m USB 2.0 cable USB-C (male)-USB-B (male)

Sebelum PPN:
Rp349.900
Spesifikasi
Cable Length (cm)50
ColorBlack
Connector AUSB Type-C [24 pin]
Connector BUSB Type-B [4 pin]
Connector ShapeUSB Type-C [24 pin] male - USB Type-B [4 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeatureData transmission
Male MountingUSB Type-C [24 pin], USB Type-B [4 pin]
Mass (g)22
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
50 cm short cable ideal for close-up connections and mobile applications
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Connect a USB 2.0 device to a USB-C capable computer or tablet
Connect a USB 2.0 device to a Thunderbolt 3 capable computer
Feature
50 cm short cable ideal for close-up connections and mobile applications
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Use
Connect a USB 2.0 device to a USB-C capable computer or tablet
Connect a USB 2.0 device to a Thunderbolt 3 capable computer

Ulasan Produk

Tidak ada ulasan