Nakabayashi [Multiple simultaneous charging] 2.4A 2-port USB charger

Sebelum PPN:
Rp329.900
Spesifikasi
Main Unit Dimensions (mm)28x56x28
Mass (g)33
Number of Ports2
OutputDC5V / 2.4A (2 ports total)
Suitable ModelsUSB charging compatible electronic device

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can swing the power plug for neat storage!
Tracking fire prevention plug Charge multiple devices simultaneously on the go
*2.4A is the maximum value for 2 ports combined.
Warning
*2.4A is the maximum value for 2 ports combined.
Feature
You can swing the power plug for neat storage!
Tracking fire prevention plug Charge multiple devices simultaneously on the go

Ulasan Produk

Tidak ada ulasan