Ainex [micro + USB + male → female + USB-A] Charging cable + L type + 1m + USB-146R + Black

Sebelum PPN:
Rp67.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeType-A Female - Micro Type-B (Left and right L type) Male
Conversion TypeFemale - Male
FeaturePower delivery compatible
USB typeUSB 2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB charging cable compatible with 2.4A. Reversible connectors on both ends make it easy to insert and remove. "2.4A compatible USB charging cable A --Micro-B L type both ends reversible"
Feature
It is a USB charging cable compatible with 2.4A. Reversible connectors on both ends make it easy to insert and remove. "2.4A compatible USB charging cable A --Micro-B L type both ends reversible"

Ulasan Produk

Tidak ada ulasan