Mitutoyo Swivel Caliper 536-212 with Chinese calibration certificate (Jangka Sorong Rahang Putar)

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number63-7289-91-57
Calibration CertificateGeneral proofreading (Chinese)
Depth Bar (Yes/No)Yes
Measuring Range (mm)0~200
Minimum Reading (mm)0.05
Part NumberNT21-20 (General calibration (Chinese))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The slider jaw is swivel type, allowing accurate measurement of stepped parts.
It is also possible to measure step differences.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Instrumental error (mm): ±0.05 *Accessories: Storage case

Ulasan Produk

Tidak ada ulasan