Mitutoyo Blade Caliper NT13 Series with Chinese Calibration Certificate

Sebelum PPN:
Rp12.999.900 - Rp14.999.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)
Depth Bar (Yes/No)Yes
Minimum Reading (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip of the jaw is thinned, allowing measurement of fine groove diameters, etc.
The outer measuring surface is equipped with a carbide tip.
It is also possible to measure step differences.
NTD is an ABS type with an absolute origin, realizing smooth and stable slider operation.
It has an output terminal for measurement data, making it possible to configure a statistical process control system or measurement system.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Instrumental error (mm): ±0.08*Accessories: Storage case

Ulasan Produk

Tidak ada ulasan