Mitutoyo 3D stylus (MS3-1R12) (Stylus Ruby Untuk Indikator Uji Dial)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Effective Length (mm)12 *EWL: Effective length where the shaft does not interfere with the ball
Material (Shaft)Carbide
Mitutoyo Product No.06ABF414
Mounting Screw Diameter3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip MaterialRuby
Tip ball diameter (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a stylus for three-dimensional measuring machines.
*Even if the measurement depth is less than the EWL, there may be interference with the workpiece. If a stylus with a long EWL or a small diameter is used, the measurement error may increase due to deflection caused by the measuring force (the force used to contact the workpiece). In addition, if the stylus is brought into strong contact with the workpiece, it may be damaged, so please handle with care.

Ulasan Produk

Tidak ada ulasan