Spesifikasi
| AS ONE Part Number | 64-0910-14 |
|---|---|
| Color | Black |
| Connector | USB A connector male |
| Continuous Operation Time | 70 hours (when using alkaline batteries) |
| Dimensions, Width W x Depth D x Height H (mm) | 86x130x17 |
| Included Accessories | Receiver, AAA batteries (for testing) x 1, Instruction manual |
| Interface | USB HID1.1 compliant |
| Key stroke (mm) | 2.7±0.5 |
| Mass (g) | 70 |
| Number of Keys | 20 keys (19 keys + Numlock key) |
| Operating Force | 60±10g |
| Receivable Distance | Up to approximately 10m (however, it varies greatly depending on the operating environment) |
| Suitable Battery | One AAA battery |
| Suitable Model | Windows-based (DOS / V) laptop (model with USB port) |
| Supported OS | Windows 10.8.1.8.7,Windows(R) 8(RP x64),Windows(R) 10,Windows(R) 8.1 |
| Wireless Communication System | RF2.4GHz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a wireless type that can be used without worrying about cables. It uses the same pantograph keys as a notebook computer, so you can comfortably input even if you press the edge of the key. This is an isolation type with independent keys. Reduces nail snagging. It has a "Tab" key and a "00" key. It is convenient for accounting work and work that requires a lot of number input. It is designed with an angle of inclination for easy input. Comes with an on/off switch to reduce battery consumption.
Ulasan Produk
Tidak ada ulasan




















































































































































