SANWA SUPPLY Wireless USB keyboard (silent, with mouse)

Sebelum PPN:
Rp669.900
Spesifikasi
Connector ShapeUSB A
Key TypeMembrane
Key layoutJapanese
Key pitch (mm)19
Key stroke (mm)3.9±0.2
Number of Keys112 keys
Operating Force53±5g
Reading methodOptical sensor method (blue LED)
Suitable BatteryKeyboard: 2 AAA batteries, Mouse: 1 AA battery
Type of ConnectionWireless
Wireless Communication System2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keyboard features: Standard keyboard with standard Japanese layout.
Membrane type with a firm, deep feel when pressed.
Equipped with a Copilot key that allows you to immediately use the Copilot function.*
Compact design that eliminates unnecessary space.
The arrow keys have been slightly shifted to make them easier to press.
The frequently used space key has been enlarged.
The 2.4GHz frequency type has a long radio wave range and can operate from up to 10m away.
It comes with an LED that lets you see the status of Numlock and Capslock at a glance.The LED will also indicate when the battery is low, so you can replace the battery before it runs out completely.
This keyboard has a standard Japanese 109A layout and is equipped with convenient hotkeys for volume adjustment, etc. It also comes with an ON/OFF switch to prevent battery drain when not in use.
*The device you connect to must support Copilot keys.

Mouse Features: A simple wireless mouse with a symmetrical shape that is easy to use.
The clicking sound is very quiet, so you can operate your computer without disturbing those around you.
Equipped with a highly sensitive blue LED, the sensor reads your movements, ensuring accurate and natural movements.
This receiver can be carried or stored while still plugged into your laptop.
It is a wireless type that can be used without worrying about cables.
The receiver can be stored inside the mouse body.
It comes with an ON/OFF switch to prevent battery drain when not in use.

Ulasan Produk

Tidak ada ulasan