Logicool Wireless touch keyboard k400 Plus

Sebelum PPN:
Rp1.299.900
Spesifikasi
CableWireless
Conform toSmartphone / tablet
FunctionHot key, numeric keyless, power ON / OFF switch, with touchpad
InterfaceUSB
Key TypeMembrane
Key layoutJapanese 84
Key pitch (mm)18.8
Key stroke (mm)2.7
Power SupplyAA battery
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of ConnectionWireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wireless keyboard that is convenient for controlling from a remote location such as a computer connected to a TV, excellent operability with a multi-touch compatible touch pad, easy-to-use keyboard layout, and support for a wide range of operating systems

Ulasan Produk

Tidak ada ulasan