Spesifikasi
| AS ONE Part Number | 64-0911-16 |
|---|---|
| Capacity (mA) | Battery: 280 |
| Color | Black |
| Connector | A type connector |
| Continuous Operation Time | 48 hours |
| Current Consumption (mA) | 6 or less |
| Dimensions, Width W x Depth D x Height H (mm) | 288.2x127.4x14.42 |
| Included Accessories | Receiver, charging cable, instruction manual |
| Interface | Receiver: USB HID Ver.1.1 compliant |
| Key stroke (mm) | 1.9±0.20 |
| Mass (g) | 270 |
| Method | Wireless: 2.4GHz |
| Number of Keys | 86 keys |
| Operating Force | 67g |
| Receivable Distance | 10m |
| Recharging Time (hour) | 2 |
| Suitable Models | PC with Windows (DOS / V) |
| Supported OS | Windows 10.8.1.8.7 |
| Switch | (Key) Pantograph |
| Type of Connection | Wireless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A thin and compact pantograph wireless keyboard that eliminates waste.
It is a wireless design with a frequency of "2.4GHz" that has a long range of radio waves. It can operate from a distance of up to 10m.
Ultra-thin shape with the thinnest part of 6 mm. Even the thickest part is 14.4 mm, which is convenient for carrying and storing.
It uses the same pantograph key method as a laptop computer. The shape of the key is an isolation type to reduce nail catching.
Equipped with a large enter key that is convenient when inputting Japanese.
It has a built-in lithium-ion battery that can be recharged economically and eco-friendly.
Comes with a power ON / OFF switch that is convenient for carrying around.
A small receiver that does not get in the way when connected to a USB port.
It is a compact design with a keyboard width of 288 mm without a numeric keypad.
The keyboard curve is adopted. The curved shape makes it easy to press distant keys.
Comes with a stand that can adjust the angle.
The structure allows the keyboard to be stood up and stored when not in use.
Equipped with a power switch to avoid erroneous input when not in use or when carrying.
Equipped with function keys that are convenient when operating the media player such as volume adjustment.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.
* Compatible models are models that have a USB port and guarantee the operation of the computer manufacturer's USB port.
It is a wireless design with a frequency of "2.4GHz" that has a long range of radio waves. It can operate from a distance of up to 10m.
Ultra-thin shape with the thinnest part of 6 mm. Even the thickest part is 14.4 mm, which is convenient for carrying and storing.
It uses the same pantograph key method as a laptop computer. The shape of the key is an isolation type to reduce nail catching.
Equipped with a large enter key that is convenient when inputting Japanese.
It has a built-in lithium-ion battery that can be recharged economically and eco-friendly.
Comes with a power ON / OFF switch that is convenient for carrying around.
A small receiver that does not get in the way when connected to a USB port.
It is a compact design with a keyboard width of 288 mm without a numeric keypad.
The keyboard curve is adopted. The curved shape makes it easy to press distant keys.
Comes with a stand that can adjust the angle.
The structure allows the keyboard to be stood up and stored when not in use.
Equipped with a power switch to avoid erroneous input when not in use or when carrying.
Equipped with function keys that are convenient when operating the media player such as volume adjustment.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.
* Compatible models are models that have a USB port and guarantee the operation of the computer manufacturer's USB port.
Ulasan Produk
Tidak ada ulasan




















































































































































