SANWA SUPPLY Wireless slim keyboard

Sebelum PPN:
Rp779.900
Spesifikasi
AS ONE Part Number64-0911-15
Capacity (mA)Battery: 280
ColorBlack
ConnectorA type connector
Continuous Operation Time48 hours
Current Consumption (mA)6 or less
Dimensions, Width W x Depth D x Height H (mm)365x127.4x14.42
Included AccessoriesReceiver, charging cable, instruction manual
InterfaceReceiver: USB HID Ver.1.1 compliant
Key pitch (mm)18 (except for character keys)
Key stroke (mm)1.9±0.20
MethodWireless: 2.4GHz
Number of Keys103 keys
Operating Force67g
Receivable Distance10m
Recharging Time (hour)2
Suitable ModelsPC with Windows (DOS / V)
Supported OSWindows 10.8.1.8.7
Switch(Key) Pantograph
Type of ConnectionWireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thin and compact pantograph wireless keyboard that eliminates waste. With numeric keypad.
It is a wireless design with a frequency of "2.4GHz" that has a long range of radio waves. It can operate from a distance of up to 10m.
Ultra-thin shape with the thinnest part of 6 mm. Even the thickest part is 14.4 mm, which is convenient for carrying and storing.
It uses the same pantograph key method as a laptop computer. The shape of the key is an isolation type to reduce nail catching.
Equipped with a large enter key that is convenient when inputting Japanese.
It has a built-in lithium-ion battery that can be recharged economically and eco-friendly.
Comes with a power ON / OFF switch that is convenient for carrying around.
A small receiver that does not get in the way when connected to a USB port.
It is a compact design with a keyboard width of 365 mm, even though it has a numeric keypad.
The keyboard curve is adopted. The curved shape makes it easy to press distant keys.
Comes with a stand that can adjust the angle. The structure allows the keyboard to be stood up and stored when not in use.
Equipped with a power switch to avoid erroneous input when not in use or when carrying.
Equipped with function keys that are convenient when operating the media player such as volume adjustment.
Comes with an LED that shows Numlock ON / OFF at a glance.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.
* Compatible models are models that have a USB port and guarantee the operation of the computer manufacturer's USB port.

Ulasan Produk

Tidak ada ulasan