Logicool wireless mouse M171r

Sebelum PPN:
Rp279.900
Spesifikasi
Battery LifeUp to 12 months
ColorGray
Included AccessoriesProduct body, USB receiver, AA battery x1 (already installed), warranty
InterfaceUSB
Number of Buttons3
Number of Wheels1 piece
Operating Distance10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1000dpi
Sensoroptical tracking
Suitable BatteryAA battery x 1
Supported OSWindows(R) 10, 11 or later, macOS 10.8 or later, Chrome OSTM
Type of ConnectionWireless
Wireless Communication SystemAdvanced 2.4 GHz wireless technology

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The M171 is an easy-to-use wireless mouse that lets you start working instantly by simply plugging the receiver into the USB port on your device. Smooth and precise cursor control with small size and optical sensor makes it possible to operate even on narrow desks where work is limited. It also features a fully ambidextrous design that fits in either hand.
Feature
Specification
[Scroll wheel] Available, [Tilt function] None

Ulasan Produk

Tidak ada ulasan