Green House Wireless Mouse 2.4GHz Optical Black

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number68-4221-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2.4GHz wireless mouse Equipped with a DPI switching button, the resolution can be easily switched between three levels: 800dpi / 1200dpi / 1600dpi. Small receiver that can be stored in the main unit. Equipped with a power slide switch that makes it easy to turn the power on/off. Can be used up to a distance of about 3m even on magnetic surfaces such as steel desks.
Feature
Specification
*Reading method: Optical*Connection type: Wireless*Resolution (resolution): 1600dpi*Number of buttons: 4*Number of wheels: 1*Interface: USB*Compatible OS: Windows 11 / 10 / 8.1 / 8, Mac OS X 10.4 or later*Body color: Black*Notes: 1-year warranty*Asbestos: Not included*RoHS Directive: Compliant*J-Moss: Not applicable*Environmental self-declaration mark: None*Telecommunications Business Act notes: Not connected to public lines*Radio Law: Compliant*Telecommunications Business Act: Not applicable*Legal related confirmation date: 20220224*Body size (H): 36mm*Body size (W): 69mm*Body size (D): 105mm*Electrical Appliance and Material Safety Act (main unit): Not applicable*Electrical Appliance and Material Safety Act (accessories, etc.): Not applicable**RoHS Directive information is as of March 2024.

Ulasan Produk

Tidak ada ulasan