SANWA SUPPLY Wireless Keyboard with Mouse

Sebelum PPN:
Rp879.900
Spesifikasi
Connector ShapeUSB (A connector male)
Dimensions, Width W x Depth D x Height H (mm)(Keyboard) 390 x 122 x 21, (Mouse) 72.9 x 105.2 x 35.8, (Receiver) 14.5 x 19 x 6.5
Included AccessoriesInstruction manual, receiver (receiver), AA batteries x 2 (for keyboard, mouse)
InterfaceUSBHID1.1 compliant
Key TypeMembrane method
Key layoutJapanese 109A
Key stroke (mm)3.5mm±0.3mm
Mass (g)(Keyboard) 380, (Mouse) 60 * Battery not included, (Receiver) 2
MethodWireless / RF2.4GHz
Number of Buttons2 buttons, 2 side buttons, wheel (scroll) button, count switch button
Number of KeysJapanese 105
Operating Force60±15g
ReadingBlue LED sensor method
Receivable DistanceAbout 10
Resolution1600.1200.800count/inch
Suitable Battery(Keyboard) AA battery x 1, (Mouse) AA battery x 1
Suitable ModelPC with Windows (DOS / V)
Supported OSWindows10.8.1.8. 7.Vista.XP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact wireless keyboard set with a quiet click and wheel rotation mouse.
The click sound and wheel rotation sound are very quiet, and you can operate it on your computer without disturbing others.
Ideal for late-night use, work or meetings, public facilities such as libraries, and homes with babies.
The keyboard is a standard Japanese 109 keyboard.
Since it is an ultra-compact receiver, it has a slight protrusion when attached to a laptop computer.
It doesn't get in the way when you carry or store your laptop with the receiver attached.
Wireless type that can be used without worrying about cables.
* The keyboard is not silent.
* The attached battery has been confirmed to work.
* The reception distance varies greatly depending on the operating environment.
* Values are Sanwa Supply test values, not guaranteed values.

Ulasan Produk

Tidak ada ulasan