Logicool Wireless Keyboard K275

Sebelum PPN:
Rp649.900
Spesifikasi
AS ONE Part Number64-3939-21
Battery LifeUp to 2 years
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)(Keyboard) 450 x 155 x 18, (Receiver) 14.4 x 18.7 x 6.1
InterfaceUSB
Key(Shortcut key) Internet, Email, Calculator, Play/Pause, Mute, Volume up, Volume down, sleep
Key TypeMembrane
Key layout108 key Japanese layout
Key pitch (mm)19
Key stroke (mm)3.2
Mass (g)(Keyboard) 470 (including batteries), (Receiver) 2
Operating Distance10
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsKeyboard body, Unifying receiver, aAA batteries x 2 (installed)
Suitable BatteryAAA battery x 2
Supported OSWindows 10 or later, Windows 8, Windows 7, Windows Vista, Windows XP, Chrome OS
Type of ConnectionWireless
Wireless Communication SystemWireless system: advanced 2.4GHz (Unifying compatible)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the Unifying receiver, you can use multiple mice and keyboards with one receiver, so you don't sacrifice a USB port. Also, because it is small, it can be left inserted and can be used immediately at any time.
Logitech's Advanced 2.4GHz wireless connectivity provides reliable connectivity comparable to wired connection over a range of up to 10m. Even in an environment with a lot of radio waves, it realizes a connection with almost no delay or omission.
Eight hotkeys such as your favorite website check and media control make it easy to connect to the internet, check email, play / pause music, adjust volume and more.
With an energy-saving design such as an ON / OFF switch and automatic standby function, it can be used for 2 years without the hassle of battery replacement.
A compact keyboard that combines typing comfort and space savings with a full-size space design with a numeric keypad and a wide curved space bar.
Feature
Specification
Pressing pressure 60g, angle adjustment function (8 °), aES encryption, drip-proof specifications

Ulasan Produk

Tidak ada ulasan