SANWA SUPPLY Wireless IRLED mouse

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number64-0907-17
Battery Life (hour)Continuous operating time: approx. 360, continuous standby: approx. 24,000, usable days: approx. 5% mouse operation during work)
ColorBlack
Communication Distance (m)Wooden desk (non-magnetic material): radius of about 10, steel desk (magnetic material): radius of about 2
Connector ShapeUSB (A type connector)
Dimensions, Width W x Height H x Depth D (mm)Mouse: About 59.2 x 100.4 x 35.1, Receiver: 14.6 x 19.1 x 6.1
Included AccessoriesReceiver x 1, AA batteries x 1 (for testing), instruction manual
InterfaceUSB HID specification version 1.1 compliant * Can also be used with USB3.1 / 3.0 / 2.0 interface.
Mass (g)Mouse / approx. 54 (excluding battery), receiver / approx. 2
Number of Buttons2 buttons, wheel (scroll)
Power SupplyBattery operated
Reading methodOptical sensor method (IR LED)
Resolution1200 counts / inch
Type of Connectionwireless
Wireless Communication System2.4GHz RF radio system (ID between mouse and receiver is fixed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simple wireless mouse that is symmetrical and easy to use.
The IR sensor mouse is a power-saving mouse that can be used with low energy consumption by lowering the drive voltage by using an infrared LED with a long wavelength.
The click sound is very quiet, making it ideal for use in quiet hours such as midnight and morning, and in quiet spaces such as public facilities, conference rooms, and homes with babies.
A receiver that can be carried and stored while plugged into a laptop computer.
A wireless type that can be used without worrying about cables.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m.
* Only when there is no radio wave interference.
* It may be difficult to operate on some surfaces such as transparent glass.
You can rest assured that the receiver can be stored inside the battery cover of the mouse body.
Comes with an ON / OFF switch to prevent battery consumption when not in use.
* The radio wave communication range varies depending on the usage environment.
* The time is when using alkaline batteries. It depends on the environment (temperature * battery performance).
* This is an in-house test value of Sanwa Supply, not a guaranteed value.
* Performance will gradually decrease depending on the period of use. Please note.
* Scrolling is possible only with applications that can be scrolled with the OS driver, such as Sufari, Mail, TextEdit, and Finder, which are installed as standard on Mac OS.
* Also, the operation by pressing the wheel button is not supported.

Ulasan Produk

Tidak ada ulasan